3/8" to 1-1/8" OD BreakFree Power Tube Expander Kit with Quick Connect Expander Heads, Battery, Charger, and Case
NTE11L 3/8" to 1-1/8" OD BreakFree Power Tube Expander Kit with Quick Connect Expander Heads, Battery, Charger, and Case





Free Shipping This item ships free
Need replacement parts for this unit?
The battery and charger are compatible with the NAVAC NEF6LM BreakFree Power Flaring Tool. The expander heads can be shared with the NTE11H Hydraulic Tube Expander with an NAQA1 adapter.
Product Features:
- Quick connect heads sizing 3/8", 1/2", 5/8", 3/4", 7/8", 1" and 1-1/8"
- Tubing type: soft or annealed copper
- One-button operation
- Automatic pressure relief
- Complete an expansion in 12 seconds
- Quick charge in 30 minutes
- Innovative head design minimizing 3/8" tube splitting
- Battery power indicator
- LED flash light
- Includes:
- Quick Connect Expander Heads
- NBF2 Lithium Battery - 7.4V, 2Ah, 14.8Wh
- NCF2 Battery Charger
- Carry Case
Product Type: |
Tube Expander |
Size: |
3/8" 1/2" 5/8" 3/4" 7/8" 1" 1-1/8" |
Batteries Included: |
1 |
Includes: |
Charger Carry Case Expander Heads |
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.