Pros, Join Our TradeMaster Program!
Description
Cast iron durability and Burnham quality craftsmanship make the Series 2 residential gas boiler ideal for the replacement and new construction markets. The Series 2 line combines traditional atmospheric draft design with proven boiler controls to ensure reliable, trouble-free operation.

Features:
  • AFUE 80%
  • Natural Draft
  • LP Gas
  • Cast Iron Heat Exchanger, 2?10 Sections
  • Direct Replacement for Thousands of Existing Boiler Installations
  • Solid, Reliable, Time-Tested Design
  • Standing Pilot
  • Lifetime Limited Warranty


Read more
Specs
Fuel Type:
Propane
Efficiency:
80%
Width (Inches):
20"
System Type:
Hydronic (Water)
Height (Inches):
45.625
Features:
Standing Pilot
Vent Size:
4"
Water Connection:
1-1/2"
Gas Connection:
1/2"
BTU Input:
62000
BTU Output:
45000
Warranty:
1 Year on Boiler Parts/25 Year Limited Heat Exchanger
Vent Type:
Atmospheric
Boiler Type:
Standard
Depth (Inches):
24-3/4"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

2 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.