COVID-19 Landing Page
Description
Cast iron durability and Burnham quality craftsmanship make the Series 2 residential gas boiler ideal for the replacement and new construction markets. The Series 2 line combines traditional atmospheric draft design with proven boiler controls to ensure reliable, trouble-free operation.
  • Step Opening Gas Valve
  • Stainless Steel Burners
  • Natural Draft
  • Concealed Gas Valve and Controls
  • Combustible Floor Certified
  • Water Only
  • Cast-Iron Sectional Design
  • Input MBH: 62
  • DOE Heating Capacity MBH: 52
  • I=B=R Net Rating MBH: 45
  • AFUE%: Standing Pilot = 80.0, Electronic Igntion = 82.6
  • Minimum recommended chimney size 4" diamater x 15' height
  • Made in the USA · Every Burnham½ boiler is made in the U.S.A. To ensure the highest level of quality all Burnham boiler castings are produced "in-house" at our foundry in Zanesville, Ohio. Burnham is the only boiler manufacturer that can make such a claim.
  • Rugged cast iron sections... Superior pin design extracts the maximum amount of heat, reducing fuel consumption and saving you money.
  • Steel couplings... At Burnham we use steel couplings called "nipples" to join our cast iron sections. Steel nipples increase the longevity of your boiler. They are not affected by petroleum based chemicals, including antifreeze, which can deteriorate the cheaper rubber type gaskets substituted for steel push nipples in some competitors' boilers.
  • Fuel saving vent damper This automatically closes the flue to prevent heat from escaping up the chimney after the burner shuts off and reopens it again before the burner comes on.
  • Stainless steel burners... Stainless steel, unlike aluminized steel, ensure long life with no rusting.
  • Step-opening gas valve ...This type of gas valve enables the boiler to start on low fire and continue on to high fire safely and smoothly providing quiet ignition and long life.
  • Honeywell controls ...High quality brand name controls assure reliability and availability.
  • Combustible floor certified... The Series 2 boiler can be installed safely on most floors in your home without worry. No extra cost floor shield to buy.
  • Standard Equipment
    • Deluxe Insulated Jacket
    • Circulator & Piping
    • Pressure Temperature Gauge
    • Drain Valve
    • High Limit
    • Circulator Relay
    • Transformer and Junction Box
    • 100% Shut-off Combination
    • Step Opening Gas Valve
    • Stainless Steel Burners
    • Safety Relief Valve
    • Drafthood
    • Vent Damper
    • Blocked Vent Switch
    • Flame Roll-Out Switch

Read more
Specs
Fuel Type:
Natural Gas
Efficiency:
80%
Width (Inches):
20"
System Type:
Hydronic (Water)
Height (Inches):
45.625
Features:
Standing Pilot
Vent Size:
4"
Water Connection:
1-1/2"
Gas Connection:
1/2"
BTU Input:
62000
BTU Output:
45000
Warranty:
1 Year on Boiler Parts/25 Year Limited Heat Exchanger
Vent Type:
Atmospheric
Boiler Type:
Standard
Depth (Inches):
24-3/4"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Friday
8am–7:45pm ET

2 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.