Pros, Join Our TradeMaster Program!
Description
***NOTE: This model is designed for high altitude environments. (Greater than 5,000 ft)

Cast iron durability and Burnham quality craftsmanship make the Series 2 residential gas boiler ideal for the replacement and new construction markets. The Series 2 line combines traditional atmospheric draft design with proven boiler controls to ensure reliable, trouble-free operation.

Features:
  • Natural Gas
  • Step Opening Gas Valve enables the boiler to start on low fire and continue on to high fire safely and smoothly providing quiet ignition and long life
  • Stainless Steel Burners ensure long life with no rusting
  • Natural Draft
  • Concealed Gas Valve and Controls
  • Combustible Floor Certified - the Series 2 boiler can be installed safely on most floors in your home without worry. No extra cost floor shield to buy.
  • Water Only
  • Cast-Iron Sectional Design -superior pin design extracts the maximum amount of heat, reducing fuel consumption and saving you money
  • Steel couplings join the cast iron sections
  • Fuel saving vent damper automatically closes the flue to prevent heat from escaping up the chimney after the burner shuts off and reopens it again before the burner comes on
  • Honeywell controls assure reliability and availability.
  • Made in the USA

Read more
Specs
Type:
High Altitude
Fuel Type:
Natural Gas
Efficiency:
80.3%
Width (Inches):
29-3/4"
System Type:
Hydronic (Water)
Height (Inches):
48.5
Features:
High Altitude
Standing Pilot
Water Connection:
1-1/2"
Gas Connection:
1/2"
BTU Input:
164000
BTU Output:
118000
Warranty:
1 Year on Boiler Parts/25 Year Limited Heat Exchanger
Vent Type:
Atmospheric
Boiler Type:
Standard
Depth (Inches):
24-3/4"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.