Save 5% on Uponor Products
Description
Note: Product Title reflects this boiler's IBR Net Output Rating

Boiler Features:
  • 439 Stainless Steel Fire Tube Heat Exchanger
  • ASME Stamped Heat Exchanger
  • 95% AFUE
  • Turndown ratios up to 5.5:1
  • Low Pressure Drop with Proven Performance
  • 2" to 4" Venting
  • Multiple Venting Termination Options
  • Low NOx - 2012 SCAQMD Certified
  • 7 Models from 80 to 399 MBH
  • 2 Year Control & Blower Warranty
  • 10 Year Limited Heat Exchanger Warranty
  • 5 & 10 Year Extended Warranty Options
Featuring ACVMax Control with
  • 60 Second Set-up Based on Former TriMax Platform
  • Integrated Cascade Function for up to 6 Boilers
  • Two Reset Curves / Set Points
  • Multiple Zone Control
  • Multiple Circulator Control

Triangle Tube Boiler Installation & Warranty Information:

We recommend that the installation of all Triangle Tube Boilers be done by a licensed, trained and qualified technician with the proper knowledge and background.

Should you experience an issue during the installation or the initial startup of the unit, please do not contact the manufacturer. You should have the technician that installed the unit contact either us or the manufacturer. Triangle Tube cannot accept any service or warranty calls from anybody but a licensed technician.

Neither we, or Triangle Tube can be held liable for improper installation and operation of any Triangle Tube boiler product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Read more
Specs
Product Type:
Boiler
Fuel Type:
Propane
Natural Gas
Efficiency:
95%
System Type:
Hydronic (Water)
Features:
Wall Mounted
EI/Spark Ignition
Condensing
Direct Vent
Gas Connection:
3/4"
Vent Diameter:
3"
Vent Type:
Direct Vent
PVC
CPVC
Stainless Steel
Polypropylene
AL29-4C
Supply Size:
1-1/4"
Return Size:
1-1/4"
BTU Input:
240000
DOE Rating:
218000
IBR Rating:
190000
Depth (Inches):
17-5/16"
Width (Inches):
19-3/4"
Height (Inches):
36.5625
Weight (lbs):
140 lbs
Application:
Heating
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET
3 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.