Pros, Join Our TradeMaster Program!
Description
Clear the air in smaller baths and powder rooms with Fantech Single Grille Premium Bath Fans. A small 7" diameter grille mounts in the ceiling while the fan motor mounts in a remote location away from the living area. The result is quiet yet powerful ventilation that is sure to protect your home from the damaging effects of moisture, steam and mold.

Includes:
Read more
Manuals (2)
Specs
Product Type:
Bundle
Single Grille Fan
Duct Size:
6"
Features:
Energy Star Qualified
Air Flow Capacity (CFM):
190
Warranty:
7-Year
×
Questions?
Limited Service
Call in support is paused due to a power outage. Please text, livechat, or email us for assistance!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

3 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.