Pros, Join Our TradeMaster Program!
Description
4" & 6" Dual-Grille Combination Premium Bath Fan with Dimmable 7W LED Light, 67 W, 270 CFM (120V)

Applications:
Combo units include one exhaust fan with one lit and one unlit ceiling grille. A single model number provides the exact bath fan components needed for a dual location exhaust system. PB fans are designed for intermittent or continuous operation to meet ASHRAE Standard 62.2.

Model:
Bath Fan with one Ceiling Grille with LED Light and one Vent-Only Ceiling Grille

270 CFM fan, one ceiling grille with light, one vent-only ceiling grille, two grille housings with dampers, one dimmable 7W LED bulb and Y-adapter (4x4x6). Uses 4" and 6" duct. UL Listed for wet locations.

Features:
  • Powerful, efficient 270 CFM fan
  • One fan, two grilles locations, many combinations
  • Remote mount fan ensures quiet operation
  • Available with a Halogen or a LED bulb
Read more
Specs
Product Type:
Dual Grille Fan w/ Lights
Duct Size:
4" & 6"
Weight (lbs):
18 lbs
Length (Inches):
22"
Width (Inches):
15"
Height (Inches):
18
Warranty:
7-Year
Wattage:
67
Air Flow Capacity (CFM):
270
Voltage:
120v
Phase:
1
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

3 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.