Pros, Join Our TradeMaster Program!
Description
The key to proper ventilation in over-sized baths is spot ventilation at the source. Fantech has developed its Premium Bath fans so that one fan motor can effectively ventilate several areas of the bath. Small 7" ceiling grilles (with or without lights) can be easily positioned directly over showers, whirlpool tubs, steam showers, toilet or vanity. The fan motor is installed away from the living area for super quiet operation. UL Listed for wet locations. Grill housing fits between 2x8 construction.

Includes:
  • 370 CFM Fan
  • Two Ceiling Grilles
  • Two Grille Housings w/ dampers
  • One Y-adapter (6"x6"x6")

Read more
Specs
Product Type:
Dual Grille Fan
Duct Size:
6"
Features:
Energy Star Qualified
Air Flow Capacity (CFM):
370
Warranty:
7-Year
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

3 Videos

    8 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.