Pros, Join Our TradeMaster Program!
Description
The Fantech Premium Bath Fan collection includes a trio of exhaust fans that are powered by exterior mounted wall fans. An excellent alternative when space is an issue or direct venting to the outside is required. Ideal for homes, condominiums and apartment complexes. Perfect for first floor powder rooms too. UL Listed for wet locations. Energy Star Qualified.

Includes:
  • 110 CFM Fan
  • One Ceiling Grille & Grille Housing w/ Damper
Read more
Specs
Duct Size:
4"
Product Type:
Exterior Wall Mount Fan
Air Flow Capacity (CFM):
110
Features:
Energy Star Qualified
Mount:
Wall
Warranty:
7-Year
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

3 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.