Pros, Join Our TradeMaster Program!
Description
Note: This product is now de-rated and comes with instructions for installation if an adjustment is needed for high altitude use.

The PDP (propeller) and BDP (blower) High Efficiency II gas-fired unit heaters are a generation of products that are inexpensive to install, easy to use, and offer excellent in-service economy.

Each Modine power-exhausted unit heater has been engineered to include the following features:

  • 80% thermal efficiency, maximizing seasonal efficiency through the use of a collector box and the power exhauster.
  • A power exhaust that can be rotated 180°. The unit can be vented vertically or horizontally.
  • A 100% shut-off, intermittent pilot-ignition system with continuous retry, at no extra charge. This ignition system allows for all PDP/BDP units to be field-converted to propane, if desired.
  • A safety pressure-switch to assure safe venting conditions.
  • Designed to utilize the smallest-diameter vent pipe possible.
  • BDP models are designed to operate against 0.5 inches of external static pressure.
  • "Wing" screws so that the bottom pan can be dropped without a screwdriver or nut driver.
  • A level hanging mechanism for easy field adjustments after adding accessories that may change the unit’s center of gravity.
  • Optional finger-proof fan guard for operation at low mounting heights
  • MADE IN THE USA

Hide Description
Specs
Type:

Unit Heater

BTU:

175000

BTU Input:

175000

BTU Output:

140000

Horse Power:

1/6

Entering Airflow (CFM) @ 70°F:

2550

Air Temp. Rise (°F):

51°F

Max Mounting Height (ft):

17 feet

Weight (lbs):

175 lbs

×
1 Video

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.