Pros, Join Our TradeMaster Program!
Description
The Prestige Excellence Series combines a high efficiency condensing stainless steel wall mounted gas boiler with a built-in "tank-in-tank" indirect fired water heater. This means that in addition to the reliability and economy of a 110 Series stainless steel condensing boiler, the Prestige Excellence's 14 gallon in-cabinet indirect fired water heater is capable of producing 180 gph of domestic hot water! Truly a winning combination!

Product Features:
  • 95% AFUE efficiency
  • Abundant domestic hot water with standard mixing valve
  • Highest water content in the industry
  • Ideal for small zones without short cycling
  • Self cleaning / self descaling
  • Condensate washes combustion residue away when streaming down the tubes resulting in a constant efficiency and reduced maintenance
  • Quiet operation
  • Fully modulating
  • Built-in exclusive tank-in-tank indirect fired water heater
  • Built-in 3 speed system circulator
  • Unparalleled resistance to corrosion
  • Impervious to chloride cracking
  • Less sensitive to water flow
  • Vertical Firetube design
  • 439 grade stainless steel heat exchanger
  • Stable temperature control
  • Low pressure drop
  • Control panel with digital display
  • Standard outdoor reset
  • Direct vent / sealed combustion


Triangle Tube Boiler Installation & Warranty Information:

We recommend that the installation of all Triangle Tube Boilers be done by a licensed, trained and qualified technician with the proper knowledge and background.

Should you experience an issue during the installation or the initial startup of the unit, please do not contact the manufacturer. You should have the technician that installed the unit contact either us or the manufacturer. Triangle Tube cannot accept any service or warranty calls from anybody but a licensed technician.

Neither we or Triangle Tube can be held liable for improper installation and operation of any Triangle Tube boiler product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.
Read more
Specs
Product Type:
Boiler
Fuel Type:
Natural Gas
BTU Output:
86000
BTU Input:
110000
Efficiency:
95%
System Type:
Hydronic (Water)
Features:
Direct Vent
Wall Mounted
Condensing
Combo Domestic Water
EI/Spark Ignition
Gas Connection:
1/2"
Vent Size:
3"
Height (Inches):
37.2
Width (Inches):
24.7"
Depth (Inches):
20.8"
Product Type:
Boiler
Weight (lbs):
190 lbs
Warranty:
10 Year Limited Warranty on Tank/1 Year Limited Warranty on Parts
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

3 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.