Pros, Join Our TradeMaster Program!
Description
Note: Product Title reflects this boiler's IBR Net Output Rating

This item comes standard as Natural Gas, but includes a field convertible LP Conversion Kit

Overview: The Prestige condensing wall mounted boiler features a uniquely designed stainless steel heat exchanger and offers 96% efficiency. The Prestige is capable of a firing rate of 25% of its rated input, meaning fewer cycles, resulting in lower operating costs. The unique TriMax Control makes installation fast and easy with a 60 second easy set-up. The TriMax allows for multiple circulators and temperature zones and has an integrated cascade feature to join mutiple boilers.

In addition to the reliability and economy of a 110 Series Stainless Steel Condensing Boiler the Prestige Excellence Model's 14 gallon in-cabinet Indirect Fired Water Heater is capable of producing 180 gph of domestic hot water.

Boiler Features:
  • Exclusive “Tank-in-Tank”Indirect Fired Water Heater Utilizing Stainless Steel Design for Both Inner & Outer Tanks
  • 439 Stainless Steel Fire Tube Heat Exchanger
  • 95% AFUE
  • Turndown ratio of 5.5:1
  • Low Pressure Drop with Proven Performance
  • 2” to 3” Venting
  • Multiple Venting Termination Options
  • Low NOx - 2012 SCAQMD Certified
  • 5 Year Limited Parts Warranty
  • 10 Year Limited Heat Exchanger Warranty
  • 5 & 10 Year Extended Warranty Options
Featuring ACVMax Control:
  • 60 Second Set-up Based on Previous TriMax Platform
  • Optional LonWorks® and BACnet BMS® Gateway
  • Two Outdoor Reset Curves / Set Points
  • Multiple Zone Control
  • Multiple Circulator Control

Triangle Tube Boiler Installation & Warranty Information:

We recommend that the installation of all Triangle Tube Boilers be done by a licensed, trained and qualified technician with the proper knowledge and background.

Should you experience an issue during the installation or the initial startup of the unit, please do not contact the manufacturer. You should have the technician that installed the unit contact either us or the manufacturer. Triangle Tube cannot accept any service or warranty calls from anybody but a licensed technician.

Neither we, or Triangle Tube can be held liable for improper installation and operation of any Triangle Tube boiler product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Read more
Manuals (2)
Specs
Product Type:
Boiler
Fuel Type:
Propane
Natural Gas
Efficiency:
95%
System Type:
Hydronic (Water)
Vent Type:
Direct Vent
Features:
Direct Vent
Condensing
EI/Spark Ignition
Wall Mounted
Combo Domestic Water
1st Hour Delivery (Gallons):
210
Heating Water Capacity (gal.):
2.3
Domestic Water Capacity:
14 Gallon
Vent Diameter:
3"
Gas Connection:
1/2"
Supply Size:
1"
Return Size:
1"
BTU Input:
110000
IBR Rating:
86000
DOE Rating:
99000
Depth (Inches):
20.8"
Width (Inches):
24.7"
Height (Inches):
37.2
Weight (lbs):
190 lbs
Application:
Heating
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

2 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.