Pros, Join Our TradeMaster Program!
Description
** Note: Product Title reflects this boiler's IBR Net Output Rating

Burnham's Independence Series gas-fired boilers offer all of the benefits of hydronic heat plus the advantages of high quality, reliable cast iron construction and advanced engineering.

Standard Features
  • Electronic ignition
  • American-made cast iron sections
  • Stainless steel burners
  • Step-opening gas valve provides smooth & quiet start-up
  • Industrial-quality pressuretrol
  • Boiler controls concealed inside boiler jacket

Standard Equipment (Semi Pack & K/D)
  • Section assembly
  • Insulated deluxe jacket
  • Base-burner manifold assy.
  • Flame roll-out switch (FRS)
  • Gas control assembly
  • Canopy
  • Rear drafthood
  • Blocked vent switch
  • Vent damper

Packaged Boilers add:
  • Pressure limit
  • 24V transformer
  • Probe type LWCO
  • Junction box
  • Thermostat isolating relay
  • Electronic ignition assembly
  • 15 PSI safety valve
  • Steam gauge
  • Gauge glass
  • 3/4" drain valve
  • Wiring harness

PV Boilers add (in lieu of chimney venting equipment):
  • Induced draft fan
  • Suction pressure switch
  • Thermostat blower relay
  • Vent accessory carton: vent connector with locking band, vent terminal, clamp
  • 3 oz. tube, silicone sealant


Read more
Specs
Fuel Type:
Natural Gas
BTU Input:
105000
DOE Rating:
87000
IBR Rating:
65000
Efficiency:
82.2%
System Type:
Steam
Vent Type:
Direct Vent
AL29-4C
Vent Size:
3"
Features:
EI/Spark Ignition
Height (Inches):
45
Width (Inches):
17-3/4"
Weight (lbs):
425 lbs
Warranty:
1 Year on Boiler Parts/25 Year Limited Heat Exchanger
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.