Pros, Join Our TradeMaster Program!
Description
Applications
  • Commercial applications up to 8GPM
  • Office and tenant spaces
  • Commercial builds such as Restaurants and Service Stations
  • Modular buildings, office and trailers

Features
  • Cut energy costs - flow switch activates heater only on demand (no standby heat loss)
  • 99% Energy Efficient - The power you use goes into the water, not up the chimney
  • Compact Design - No need for a bulky tank
  • Reduced installation cost - No T&P valve needed (check local codes)
  • Easy Installation - integral 3/4" NPT fittings on bottom (no sweat connections)
  • Hot or Cold Water Feed
  • Continuous, on demand hot water - no storage capacity to run out
  • Limited warranty: 1 year parts, 5 year leaks
  • Anti Scald Protection(s)
  • Meets ANSI Z358.1 tepid water requirement (T2EE)
  • Reduces calcification
  • Ni Chrome Element - a unique, patented flow path ensures optimum heat transfer and extended element life
  • Field Serviceable Elements - replaceable cartridge elements (1 year warranty)
  • Designed for Durability; Warranty - Full Factory Warranty - Heaters are guaranteed against failure due to leaks of "Heater Body/Element Assembly" for a period of FIVE YEARS.
  • Unit must be mounted on wall
  • High Temperature Limit Switch - protects against element burn out, with reset button
  • LEED Certified
Read more
Specs
Kilowatts (KW):
18
Efficiency:
99%
Voltage:
240v
Amperage:
75
Min Flow (GPM):
0.3
Max Flow (GPM):
7
Color:
White
Min Operating Pressure (PSI):
25
Max Pressure (PSI):
150
Fuel Type:
Electric
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.