Pros, Join Our TradeMaster Program!
Description
Features:
  • On demand hot water - no delay
  • Cut energy waste - Flow switch activates heater only when water is running, no standby heat loss
  • 99% Efficient, .99 energy factor
  • Endless hot water - No storage capacity to deplete
  • Reduces installation cost and material - No T&P valve required (check local codes)
  • Adjustable temperature display from 80 to 140 degrees
  • Easy Installation - Simple NPT fittings that require no soldering. Unit mounts directly to the wall with common hardware.
  • Prevents Legionella bacteria growth
  • Reduces calcification and sedimentation
  • Field Serviceable - All major component are field replaceable and readily available
  • Copper heating elements with brass termination to increase durability; threaded for easy replacement

Features:
  • Commercial applications up to 8GPM
  • Office and tenant spaces
  • Commercial builds such as Restaurants and Service Stations
  • Modular buildings, office and trailers
Read more
Specs
Color:
White
Min Flow (GPM):
0.3
Max Flow (GPM):
7
Kilowatts (KW):
24
Efficiency:
99%
Max Operating Pressure:
140 PSI
Min Operating Pressure (PSI):
25
Amperage:
100
Voltage:
240v
Fuel Type:
Electric
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.