Save 5% on Uponor Products
Description
Note: Product Title reflects this boiler's IBR Net Output Rating

Without Tankless Coil V8H Series

The V8H oil-fired boiler is designed for quiet operation while providing years of reliable and efficient service. As always, the jacket design and burner enclosure give the V8 a modern, finished appearance, and it is available in multiple heating capacities that can be configured for water or steam - with or without a tankless hot water heating coil. As one of the most versatile boilers available, the V8 is intended for installation in a wide variety of home styles and sizes.

Features:
  • Modern, Energy Saving, Cast Iron Design
  • 85% AFUE
  • Equipped with Intelligent Oil Boiler Control System
  • Quiet Operation with Burner Cover (Included with Beckett and Riello Burners)
  • Durable Push-Nipple Construction
  • Easy to Clean with Side and Top Cleanouts - Provides Complete Access
  • Full swing-away burner door
  • Lifetime limited warranty
Read more
Specs
Fuel Type:
Oil
Vent Type:
Atmospheric
IBR Rating:
219000
DOE Rating:
252000
Efficiency:
85.3%
Burner Capacity:
2.1
Flue Connection:
8"
Height (Inches):
32.25
Width (Inches):
24"
Depth (Inches):
37-1/8"
Material:
Cast Iron
Warranty:
1 Year on Boiler Parts/25 Year Limited Heat Exchanger
System Type:
Hydronic (Water)
Application:
Heating
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET
5 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.