Pros, Join Our TradeMaster Program!
Description
Note: Product Title reflects this boiler's IBR Net Output Rating

Built on the same platform as the award winning ES2, the PVG blends unmatched performance with long-lasting durability and exclusive energy saving features. Designed as an optimal replacement boiler for millions of homes without existing chimneys, the PVG is designed to vent directly through the side of the house. At the heart of the PVG is one of the most advanced cast iron heat exchangers in the industry, and a well-insulated heavy-duty steel base for longevity.

Features:
  • Natural or LP gas
  • High quality boiler control components
  • Time proven cast iron design for durability and reliability
  • Designed for homes without existing chimneys
  • Limited Lifetime Manufacturers Warranty
  • Optional 5 or 10-year parts & limited labor warranty
  • Extended Boiler Warranty Plans are administered by CornerStone United, Inc.
Read more
Specs
Fuel Type:
Natural Gas
BTU Input:
70000
BTU Output:
52000
Efficiency:
85.5%
Capacity (Gallons):
2.16
System Type:
Hydronic (Water)
Vent Size:
3"
Size:
3"
Features:
High Altitude
EI/Spark Ignition
Power Vent
Weight (lbs):
210 lbs
Width (Inches):
11.65"
Vent Type:
Power Vent
Height (Inches):
38.09"
Depth (Inches):
26-3/5"
Material:
Cast Iron
Warranty:
1 Year on Boiler Parts/25 Year Limited Heat Exchanger
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.