Trade Professional? Apply to become a TradeMaster!
Description
PVG5 High Efficiency Cast Iron Boiler, Taco (NG)
Read more
Manuals (1)
Specs
Fuel Type:
Natural Gas
BTU Input:
140000
BTU Output:
104000
DOE Rating:
120000
IBR Rating:
104000
Efficiency:
85.3%
Capacity (Gallons):
3.84
System Type:
Hydronic (Water)
Vent Size:
3"
Air Intake:
4"
Features:
EI/Spark Ignition
Weight (lbs):
298 lbs
Width (Inches):
17.78"
Vent Type:
Power Vent
Height (Inches):
38.09
Depth (Inches):
26-3/5"
Material:
Cast Iron
Warranty:
1 Year on Boiler Parts/25 Year Limited Heat Exchanger
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.