Pros, Join Our TradeMaster Program!
Description
The EVOLUTION 4 is the most powerful under-cabinet hood provided by Broan, that's why we classify it as a high performance range hood and not just your typical under-cabinet hood. It comes equipped with a precision balanced centrifugal blower that delivers unsurpassed quiet operation and power. On boost setting it moves up to 630 CFM and is ultra-quiet at less than 0.3 sones on working speed! The EVOLUTION 4 has a four-speed blower control to allow for superior power when needed and under all circumstance provides the ultimate in quiet and filtration.

Ultra quiet <0.3 sones at Normal speed, and 4.5 sones at High speed. 7.5 sones at Boost setting.
  • 150 CFM at Normal speed, 470 at High speed, 630 CFM at Boost speed.
  • Easy-to-clean, fully-enclosed non-stick bottom pan.
  • Dishwasher-safe, quick latch, aluminum premium-mesh filters with antimicrobial coating.
  • Soft-touch, sealed green LED display for lighting and blower control with clock/timer, delay-off, and ambient light sensor and sleep mode.
  • Optional remote control with blower speed, lighting and delay on/off control capability (battery included).
  • Four Halogen MR16/GU10 50W lamps (bulbs included).
  • Four-level light settings with theater-style transitions; plus ambient light sensor that automatically turns lighting on at night.
  • Broan Advanced Heat Sentry detects excessive heat and adjusts blower speed for proper ventilation.
  • Compatible with optional make-up air damper accessory.
  • Hide Description
    Specs
    Width (Inches):

    36"

    ×

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.