Pros, Join Our TradeMaster Program!
Description
Fantech's RE Series direct drive centrifugal fans provide an excellent solution for residential or commercial ventilation applications where the fan must be mounted on the exterior of the building. RE models come with a flat base for direct flashing to the roof. RE models can also be mounted on an exterior wall when roof access is not suitable.

With 100% speed controllablity, these multi-purpose fans can be used to move air from one or more venting points. Interior noise is not an issue because the fan motor is located outside the building envelope.

Features:
  • Galvanized steel housing features baked powder-coat finish (can be painted to match decor)
  • Unique external rotor motor has built-in thermal overload protection with automatic reset
  • Permanently lubricated sealed ball bearings
  • 100% speed controllable for highly efficient and economical airflow
  • Excellent heat dissipation for long motor life
  • Suitable for airstream temperatures of up to 140° F
  • CSA Certified
  • Five-year warranty
Hide Description
Manuals (3)
Specs
Duct Size:

10"

Product Type:

Duct Fan

Voltage:

115v

RPM:

3250

Air Flow Capacity (CFM):

753

Rated Watts:

394

Max. Amps:

3.60

Housing Material:

Galvanized Steel

Warranty:

5 Year

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.