Pros, Join Our TradeMaster Program!
Description
Please Note: This product comes standard as a 120V model.

Residential Wall Hung Energy Saver Electric Water Heater
The Wall Hung Electric Models Feature:
  • Fully Automatic Controls - Fast acting surface-mount thermostat with high limit energy cut-off (manual reset) for safety.
  • Direct Heat Transfer With a Single Immersed Element - Transfers heat directly and efficiently to the water. Screw-in style element.
  • Vitraglas® Lining - Bradford White tanks are lined with an exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600°F (871°C).
  • 1" Non-CFC foam insulation covers the sides and top of tank, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies, and jacket rigidity
  • Factory Installed Heavy Duty Wall Mounting Bracket - no additional brackets or modifications required.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings extend water heater life and eases installation. Located on the bottom for easier installation.
  • Protective Magnesium Anode Rod - Provides added protection against corrosion for long trouble-free service.
  • Steel Tank - Heavy gauge steel automatically formed, rolled, and welded.
  • Voltage - 120V
  • Single Phase Operation Only.
  • T&P Relief Valve Included.
Read more
Manuals (1)
Specs
Capacity (Gallons):
6
Fuel Type:
Electric
Height (Inches):
15.75"
Diameter (Inches):
14"
Weight (lbs):
37 lbs.
Voltage:
120v
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.