Pros, Join Our TradeMaster Program!
Description
All Atmospheric Vent High Input Models Feature:
  • Bradford White ICON System - Intelligent gas control with proven millivolt powered technology and built-in piezo igniter. A standard, off the shelf thermopile converts heat energy from the pilot flame into electrical energy to operate the gas valve and microprocessor. No need for external electricity.
  • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
  • Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain consistent and accurate water temperature levels.
  • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
  • Pilot On Indication - Flashing green LED provides positive indication that pilot is on.
  • Separate Immersed Thermowell - High-strength advanced polymer composite thermowell provides isolation between electric temperature sensor and
  • Factory-Installed Hydrojet 2 Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build-up in tank and increases first hour delivery of hot water.
  • Vitraglas Lining - Bradford White tanks are lined with an exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water. This formula (Vitraglas) is fused to the steel surface by firing at a temperature of over 1600°F (871°C).
  • Side Connections - 3/4" (19mm) NPT tappings that allow easy connections for space heating applications (potable water only).
  • Non-CFC Foam Insulation - Covers the sides and top of tank, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies, and jacket rigidity.
  • Water Connections - Factory-installed true dielectric fittings extend water heater life and ease installation.
  • Hand Hole Cleanout - Allows inspection of tank interior and facilitates the removal of sediment deposits
  • Protective Magnesium Anode Rod.
  • 4" (107mm) "Snap Lock" Draft Diverter.
  • T&P Relief Valve - Installed.
  • Low Restriction Brass Drain Valve - Durable tamper-proof design.
Hide Description
Specs
Intended Household:

5+ Person

Application:

Plumbing

Fuel Type:

Natural Gas

Capacity (Gallons):

100

BTU Input:

88000

Vent Type:

Atmospheric

Vent Size:

4"

Gas Connection:

1/2"

Water Connection:

1-1/4"

Recovery Efficiency:

80%

Height (Inches):

69"

Diameter (Inches):

28-1/4"

Warranty:

6 Year Limited Tank/ 6 Year Limited on Component Parts

×
2 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.