Pros, Join Our TradeMaster Program!
Description
Note: New installations of this water heater require the use of a roof jack in the specified through the roof clearance height ranges listed below:

  • 12" 239-37022-01
  • 18"/32" 239-37022-02
  • 32"/60" 239-37022-03
  • 40"/90" 239-37022-04
  • Hide Description
    Specs
    Intended Household:

    2-3 Person

    Fuel Type:

    Propane

    Capacity (Gallons):

    40

    BTU Input:

    30000

    1st Hour Delivery (Gallons):

    59

    Vent Type:

    Direct Vent

    Height (Inches):

    57.25"

    Diameter (Inches):

    20"

    Depth (Inches):

    20"

    Energy Factor:

    0.62

    Energy Star Rated:

    No

    Weight (lbs):

    133 lbs

    Max Altitude (Feet):

    2000

    BTU Input:

    30000

    Warranty:

    6 Year Limited Tank/ 6 Year Limited on Component Parts

    Application:

    Plumbing

    Water Connection:

    3/4"

    Gas Connection:

    1/2"

    Vent Size:

    3"

    Recovery Efficiency:

    77%

    KW Input:

    8.8

    ×
    2 Videos

      Product Review

      Product Q&A

      Add-on Item

      This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

      Why don't we show the price of this item?

      We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

      To see the price, simply add the item to your cart or sign in.