Pros, Join Our TradeMaster Program!
Description
NOTE: High altitude models must be special ordered and have a four week lead time. If you would like to order the high altitude version of this heater, please call our customer service number and a representative will be able to assist you in placing the order.

Like the TTW1®, the TTW2® model is also power vented but offers higher BTU/Hr. inputs, additional insulation and larger gallon capacities. The TTW2® also offers greater installation flexibility with the ability to vent through a wall or roof, with either 3 or 4 PVC, ABS or CPVC pipe.

Features:
  • ENERGY STAR® Qualified - This model qualifies for the January 1st, 2009 minimum ENERGY STAR® EF requirement, as well as most utility rebate programs. (50 & 65 gallon models only)
  • Advanced ScreenLok® Technology Flame Arrestor Design - Flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater. (50 & 65 gallon models only)
  • Flammable Vapor Sensor - Electronic sensor prevents burner operation if flammable vapors are detected. The sensor will also prevent operation if there is ongoing flammable vapor burn inside the combustion chamber.
  • Maintenance Free - No regular cleaning of air inlet openings or flame arrestor is required under normal conditions.(50 & 65 gallon models only)
  • Sight Window - Offers a view into the combustion chamber to observe the operation of the pilot and burner.(50 & 65 gallon models only)
  • Powerful Blower Motor - Our significantly quiet design has greater resistance to outside winds and the power to vent in many difficult venting situations.
  • Factory Installed Hydrojet®2 Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up at top of tank.
  • Vitraglas® Lining - Bradford White tanks are lined with an exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600° F.
  • Honeywell Self Diagnostic Electronic Gas Control - Intelligent gas control with spark to pilot ignition system eliminates the constant burning pilot. This results in savings of pilot gas during stand by periods (120 V.A.C.).
    • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
    • Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain accurate and consistent water temperature levels.
    • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
    • Pilot On Indication - Flashing green LED provides positive indication that pilot is on.
    • Horizontal and Vertical Venting - With 3" or 4" PVC, ABS or CPVC (Maximum equivalent vent length on reverse side).
    • 2" Non-CFC Foam Insulation - Covers the sides and top of tank to save energy by retarding loss of heat. Also increases jacket rigidity.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings.
  • Factory Installed Heat Traps - Design incorporates a flexible disk that reduces heat loss in piping and eliminates the potential for noise generation.
  • Protective Magnesium Anode Rod.
  • 3/4" NPT Side Connections.
  • Pedestal Base.
  • T&P Relief Valve - Included.
  • Brass Drain Valve - Durable tamper proof design.

Heater is a propane gas (LP) model and features a titanium stainless steel propane burner

Hide Description
Specs
Intended Household:

3-4 Person

Fuel Type:

Propane

Capacity (Gallons):

48

BTU Input:

58000

1st Hour Delivery (Gallons):

108

Venting:

Power Vent

Height (Inches):

66.125"

Diameter (Inches):

22"

Depth (Inches):

26-3/4"

Vent Pipe Diameter:

188 lbs

Energy Star Rated:

No

Energy Factor:

0.66

Warranty:

6-Year Limited Tank/ 6-Year Limited on Component Parts

Application:

Plumbing

Water Connection:

3/4"

Gas Connection:

1/2"

Vent Size:

3"

Recovery Efficiency:

80%

×
2 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.