Pros, Join Our TradeMaster Program!
Description
**Image is not exact representation of product.**

The TTW® models are power vented for positive exhaust. They offer a greater installation flexibility with the ability to vent through a wall or roof, with either 2 or 3 PVC, ABS or CPVC pipe. They offer an increased amount of hot water available at a usable temperature in less time than normal.

Features:
  • ENERGY STAR® Qualified—Some models qualify for the September 1, 2010 minimum ENERGY STAR® EF requirement, as well as most utility rebate programs.
  • Bradford White ICON System™—Intelligent gas control with spark to pilot ignition system eliminates the constant burning pilot. This results in savings of pilot gas during standby periods (120 V.A.C.).
  • Enhanced Performance—Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
  • Advanced Temperature Control System—Microprocessor constantly monitors and controls burner operation to maintain consistent and accurate water temperature levels.
  • Intelligent Diagnostics—An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
  • Power Vented Water Heater—Designed for installations where atmospheric units cannot be used. Exhaust gases are vented under positive pressure directly out of the building through the roof or the wall.
  • Powerful Blower Motor - Our significantly quiet design has greater resistance to outside winds and the power to vent in many difficult venting situations.
  • Horizontal and Vertical Venting—PVC, ABS or CPVC (Maximum equivalent vent length on reverse side).
  • Advanced ScreenLok® Technology Flame Arrestor Design—Flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater (excluding RG1PV55H6N & RG2PV75H6N).
  • Flammable Vapor Sensor—Electronic sensor prevents burner operation if flammable vapors are detected. The sensor will also prevent operation if there is ongoing flammable vapor burn inside the combustion chamber (excluding RG1PV55H6N & RG2PV75H6N).
  • Maintenance-Free—No regular cleaning of air inlet openings or flame arrestor is required under normal conditions (excluding RG1PV55H6N & RG2PV75H6N).
  • Sight Window—Offers a view into the combustion chamber to observe the operation of the pilot and burner.
  • Factory-Installed Hydrojet® Total Performance System—Cold water inlet sediment reducing device helps prevent sediment build-up in tank. This increases first hour delivery, while minimizing temperature build-up at top of tank.
  • Vitraglas® Lining—Bradford White tanks are lined with an exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600°F (871ºC).
  • Non-CFC Foam Insulation—Covers the sides and top, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies, and jacket rigidity.
  • Water Connections—3/4" NPT factory-installed true dielectric fittings.
  • Factory-Installed Heat Traps—Design incorporates a flexible disk that reduces heat loss in piping and eliminates the potential for noise generation.
  • Protective Magnesium Rod—(RG1PV55H6N has 2).
  • T&P Relief Valve—Installed.
  • Low Restriction Brass Drain Valve—Durable tamper-proof design.
  • Hide Description
    Specs
    Fuel Type:

    Natural Gas

    Capacity (Gallons):

    50

    BTU Input:

    40000

    1st Hour Delivery (Gallons):

    84

    Venting:

    Power Vent

    Diameter (Inches):

    24"

    Height (Inches):

    58.5625"

    Width (Inches):

    24-1/8"

    Depth (Inches):

    28-1/4"

    Weight (lbs):

    140 lbs

    166 lbs

    Energy Factor:

    0.67

    Energy Star Rated:

    Yes

    Warranty:

    6-Year Limited Tank/ 6-Year Limited on Component Parts

    Application:

    Plumbing

    Water Connection:

    3/4"

    Gas Connection:

    1/2"

    Vent Size:

    2"

    Recovery Efficiency:

    80%

    ×
    2 Videos

      Product Reviews

      Product Q&A

      Add-on Item

      This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

      Why don't we show the price of this item?

      We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

      To see the price, simply add the item to your cart or sign in.