Pros, Join Our TradeMaster Program!
Description
Features:
  • ENERGY STAR® Qualified-Some models
  • Bradford White ICON System®
  • Power Vented Water Heater
  • Powerful Blower Motor
  • Horizontal and Vertical Venting
  • Defender Safety System® featuring the patented advanced ScreenLok® Technology flame arrestor design (except models above 75,000 BTU/Hr.)
  • Hydrojet® Total Performance System
  • Vitraglas® Lining
  • Non-CFC Foam Insulation
  • Water Connections - 3/4" NPT
  • 3/4" NPT Side Connections (RG2PV50H6N, RG1PV55H6N, and RG2PV75H6N only)
  • Heat Traps
  • Protective Magnesium Rod (RG1PV55H6N has two)
  • T&P Relief Valve
  • Low Restrictive Brass Drain Valve


Read more
Specs
Application:
Plumbing
Fuel Type:
Natural Gas
Capacity (Gallons):
50
BTU Input:
40000
1st Hour Delivery (Gallons):
75
Venting:
Power Vent
Weight (lbs):
173 lbs
Water Connection:
3/4"
Gas Connection:
1/2"
Warranty:
10 Year Limited
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.