Pros, Join Our TradeMaster Program!
Description
Our smallest unit to date. Ideal for small homes and town homes with tight space requirements. Features a top port design, door port balancing, 4" duct connections and our patented high efficiency core.

Features:
  • High Efficiency Hex Core
  • Adjustable dampers
  • Top Ported, Super Compact Design
  • Motors and Blowers - two independent motorized impellers
  • Core - HEX CORE is a counter flow heat exchanger that ensures maximum heat transfer, low pressure loss, constructed of thermally conductive and durable aluminum. With our recirculation defrost strategy the sensible heat recovery efficiency (SRE) at -25C (defrosting) can be within a few percent of the 0C SRE (no defrost) delivering significant energy savings. Each core is tested to ensure very low leakage.
  • Defrost - Recirculating
  • Serviceability - Removable core assembly for cleaning. 25" clearance.
  • Case - 20GA pre paint galvanized steel
  • Insulation- 3/4" foil face Styrofoam & EPP
  • Filters - Washable on supply and exhaust
  • Mounting - Typically hung with supplied strap and hook kit.
Hide Description
Specs
Voltage:

120v

Air Flow Capacity (CFM):

58

Speeds:

2

Amperage:

0.48

Warranty:

Lifetime on HRV Core/5 Year Replacement Parts

×
1 Video

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.