Pros, Join Our TradeMaster Program!
Description
This next-generation HRV offers important features that allow for more consistent performance, enhanced airstream isolation, and increased airflow. Combines great performance in a compact design with very competitive pricing. 5" duct connections, top port design, door port balancing, and 3 select high-speed settings. Features our patented high-efficiency core. Energy Star Version.

Features:
  • Warranty: Units carry a lifetime warranty on the HRV core and a 5 year replacement parts warranty.
  • Cross Flow Core
  • Door Port Balancing & adjustable dampers
  • Excellent low temperature performance.
  • Top Ported
Hide Description
Specs
Voltage:

120v

Air Flow Capacity (CFM):

125

Speeds:

2

Amperage:

1.25

Warranty:

Lifetime on HRV Core/5 Year Replacement Parts

Energy Star Rated:

Yes

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.