Pros, Join Our TradeMaster Program!
Description
Featuring the patented HEX Core. The RNC6-HEX-TPD units offer higher efficiency with all the same great features as the RNC5 units. The units exceed EnergyStar requirements and exceed SRE for energy efficient homes/builders package.

Features:
  • High Efficiency Hex Core.
  • Door Port Balancing & adjustable dampers.
  • Top Ported.
  • Motors and Blowers - two independent motorized impellers.
  • Core - HEX CORE is a counter flow heat exchanger that ensures maximum heat transfer, low pressure loss, constructed of thermally conductive and durable aluminum. With our recirculation defrost strategy the sensible heat recovery efficiency (SRE) at -25C (defrosting) can be within a few percent of the 0C SRE (no defrost) delivering significant energy savings. Each core is tested to ensure very low leakage.
  • Defrost - Recirculating .
  • Serviceability - Latched door to allow easy access to core and filters for cleaning. 25" clearance recommended.
  • Case - 20GA pre paint galvanized steel, and EPP.
  • Insulation - 3/4" foil face Styrofoam & EPP.
  • Filters - Washable on supply and exhaust.
  • Mounting - Typically hung with supplied strap and hook kit.
Hide Description
Specs
Voltage:

120v

Air Flow Capacity (CFM):

89

Speeds:

2

Amperage:

0.5

Warranty:

Lifetime on HRV Core/5 Year Replacement Parts

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.