Pros, Join Our TradeMaster Program!
Description
NOTE: This boiler is designed for Direct Venting. For Power Venting, Indoor Combustion Air Kit (61106008 for RV3-RV4, 61106009 for RV5-RV7) and PVC Air Intake Kit (6116054) are required (sold separately)

The Revolution Boiler is one of Burnham Hydronics most efficient cast iron, gas-fired boilers. The Revolution Boiler exceeds the minimum requirements for its ENERGY STAR® rating. The Revolution boiler is an advanced cast iron design concept that was developed from the ground up by Burnham engineers.

Features:
  • High efficiency boiler
  • Cast iron sectional design w/ diamond pin heat transfer surface
  • Water boiler w/ low temperature return water capabilities
  • All piping and venting connections on top of boiler
  • Step opening gas valve and electronic ignition provides for smooth start-up
  • Stainless steel burner helps ensure long-term reliability and high efficiency operation
**NOTE: Efficiency rating shown is for installations at seal level and elevations up to 2000 feet. Ratings reduce 4% for each 1000 ft. above sea level.

**NOTE: This boiler will ship as NG (natural gas) if ordered with this SKU. However, the boiler is available in LP (propane) version. Please call if you are interested in ordering an LP version of this boiler and a customer service representative will assist you.

Read more
Specs
Fuel Type:
Natural Gas
Propane
BTU Input:
130000
BTU Output:
99000
Efficiency:
87.4%
System Type:
Hydronic (Water)
Capacity (Gallons):
5.1
Gas Connection:
1/2"
Features:
High Altitude
EI/Spark Ignition
Direct Vent
Power Vent
Weight (lbs):
448 lbs
Width (Inches):
31-1/4"
Height (Inches):
33.75
Depth (Inches):
28-1/4"
Application:
Heating
Material:
Cast Iron
Water Connection:
1-1/4"
Vent Size:
3"
Warranty:
1 Year on Boiler Parts/25 Year Limited Heat Exchanger
×
Questions?
Speak with a real person who will go out of their way to help!
Limited Service
Call in support is paused due to a power outage. Please text, livechat, or email us for assistance!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.