Pros, Join Our TradeMaster Program!
Description
** Note: Product Title reflects this boiler's IBR Net Output Rating

The Slant/Fin Sentry is a hot water boiler heating system which is ideal for a wide variety of gas boiler requirements, as a replacement or for new installations. Its advanced design provides years of trouble-free, high efficiency operation while providing easy installation, even in sites with low chimney connections or low overhead clearance. The flue passage design, thermal pin pattern and consistent wall thickness of Sentry's cast-iron heat exchanger sections ensure uniform heat transfer with less thermal strain and metal fatigue.

  • Advanced design cast-iron heat exchanger provides superior performance, longer life
  • Reliable, motorized heavy-duty vent damper saves energy
  • Insulated jacket
  • Brand name controls
Read more
Specs
Fuel Type:
Natural Gas
BTU Input:
120000
IBR Rating:
88000
DOE Rating:
101000
BTU Output:
88000
Efficiency:
84.1%
Material:
Cast Iron
System Type:
Hydronic (Water)
Features:
EI/Spark Ignition
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.