Pros, Join Our TradeMaster Program!
Description
Burnham SCG boilers offer a unique combination of high efficiency and value to homeowners. SCG models utilize either 3 or 4-inch stainless steel vent pipe to direct the flue products out of the building. This eliminates the need to install a liner in an existing chimney - which is often a major expense when replacing an older boiler.

SCG series boilers are simple to install, and require very little service and maintenance. This can save homeowners hundreds of dollars in up-front installation costs, as well as several hundred dollars a year in maintenance and tune-up's. SCG boilers deliver the winning combination of efficiency and durability in high-temp heating applications.

Features:
  • Rugged Cast Iron Sectional Design
  • ENERGY STAR® Certified
  • Natural Gas
  • SCG - Sealed Combustion Venting
  • Limited Lifetime Warranty
Read more
Specs
Fuel Type:
Natural Gas
BTU Input:
175000
BTU Output:
130000
Efficiency:
85.2%
Capacity (Gallons):
4.68
Height (Inches):
38.09
Depth (Inches):
26-3/5"
Width (Inches):
20.84"
Application:
Heating
Material:
Cast Iron
System Type:
Hydronic (Water)
Vent Size:
3"
Size:
4"
Features:
Direct Vent
EI/Spark Ignition
Weight (lbs):
342 lbs
Warranty:
1 Year Limited Warranty on Boiler & Parts
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.