Pros, Join Our TradeMaster Program!
Description
Fantech's, SER 200 is an Energy Recovery Ventilator designed for higher static pressure applications. The unit brings a continuous supply of fresh air into a home while exhausting an equal amount of contaminated air. The energy recovery core at the center of the unit transfers heat and moisture from incoming air to the outgoing air that was cooled and dried by the building's air conditioner.

Features:
  • Fans with backward curved blade
  • Electrostatic filters (washable)
  • ERV transfers both heat and humidity
  • Anti-microbial material
  • Withstands freezing
  • AHRI certified
  • Removable screw terminal for easy connection
  • Lighweight 51 lbs (23Kg)
  • Multiple speed operation
Read more
Manuals (2)
Specs
Duct Size:
6"
Voltage:
120v
Hertz:
60
Amperage:
2.3
Weight (lbs):
50.7
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    1 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.