Pros, Join Our TradeMaster Program!
Description
Energy Recovery Ventilators are complete whole house ventilation systems that incorporate a supply motor and an exhaust motor in one unit. The supply motor draws fresh air in from the outside and the exhaust motor pushes stale contaminated air out . The two air streams are separated by a core. The enthalpic core of the ERV transfers heat and moisture from the incoming air to the outgoing air. The air brought into the living area is cooled and the humidity is reduced for maximum comfort. The load on your air conditioner is less and you save on cooling costs. Energy Recovery Ventilators are designed for warmer, humid climates with longer cooling seasons.

Features:
  • Powder coated 22-gauge galvanized steel cabinets
  • Fully insulated with 1" aluminum foil-face high density foam
  • German manufactured motors with backward incline impellers
  • Enthalpy core
  • Compact design
  • No balancing required
  • Built in defrost mechanism that activates at 23 degrees F in order to prevent the energy transfer core from freezing
  • Includes condensate drain pan and spout
  • Three speeds
  • Electrostatic filters (washable)
  • 60-170 CFM (28-80 L/s) at 0.4" w.g.
  • 3' plug-in power cord
  • 6" side port duct connections
  • Ideal for garage, attic, basement or mechanical room installations
Hide Description
Specs
Duct Size:

6"

Voltage:

120v

Hertz:

60

Amperage:

1.9

Length (Inches):

27-7/8"

Width (Inches):

17-3/8"

Height (Inches):

20.5"

Speeds:

3

Air Flow Capacity (CFM):

60-170

Max Airflow (CFM):

170

Min Airflow (CFM):

60

Weight (lbs):

66 lbs

Warranty:

7 Year Limited (Motor)

5 Year Limited (Enthalpic Core)

5 Year Limited (Electrical Components)

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.