Pros, Join Our TradeMaster Program!
Description
Energy Recovery Ventilators are complete whole house ventilation systems that incorporate a supply motor and an exhaust motor in one unit. The supply motor draws fresh air in from the outside and the exhaust motor pushes stale contaminated air out . The two air streams are separated by a core. The enthalpic core of the ERV transfers heat and moisture from the incoming air to the outgoing air. The air brought into the living area is cooled and the humidity is reduced for maximum comfort. The load on your air conditioner is less and you save on cooling costs. Energy Recovery Ventilators are designed for warmer, humid climates with longer cooling seasons.

Features:
  • Powder coated 22-gauge galvanized steel cabinets
  • Fully insulated with 1" aluminum foil-face high density foam
  • German manufactured motors with backward incline impellers
  • Enthalpy core
  • Compact design
  • No balancing required
  • No defrost and drain pan needed
  • Three speeds
  • Electrostatic filters (washable)
  • 60-170 CFM (28-80 L/s) at 0.4" w.g.
  • 3' plug-in power cord
  • 6" side port duct connections
  • Ideal for garage, attic, basement or mechanical room installations
Note: This model has no defrost and is not recommended for climates that experience freezing conditions for long periods.
Read more
Specs
Duct Size:
6"
Voltage:
120v
Hertz:
60
Amperage:
1.9
Length (Inches):
27-7/8"
Width (Inches):
17-3/8"
Height (Inches):
20.5"
Speeds:
3
Air Flow Capacity (CFM):
60-170
Max Airflow (CFM):
170
Min Airflow (CFM):
60
Weight (lbs):
66 lbs
Warranty:
7-Year Limited Warranty on Motor
5-Year Limited Warranty on Enthalpic Core
5-Year Limited Warranty on Electrical Components
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.