Pros, Join Our TradeMaster Program!
Description
A Heat Recovery Ventilator is a complete whole house ventilation system that incorporates a supply motor and an exhaust motor in one unit. It is designed to bring a continuous supply of fresh air into the home while exhausting an equal amount of contaminated air. HRVs use what is known as a "sensible" heat recovery core. The special aluminum core transfers heat from the exhaust air stream to the incoming air stream. Fresh incoming air is tempered by the heat that is transferred from the outgoing air so you save on energy costs. HRVs are designed for colder areas of the country that have longer heating seasons as well as drier desert areas of the South.

Features:
  • Powder coated 24-gauge galvanized steel cabinets
  • Fully insulated with 1" aluminum foil-face high density foam
  • (2) German manufactured motors with backward incline impellers
  • Aluminum heat recovery core
  • Small compact size
  • Includes easy-mount wall bracket
  • Single speed ventilation
  • No controls needed
  • No balancing required
  • Automatic exhaust defrost allows units to always stay in ventilation mode
  • 3' plug-in power cord
  • (2) Electrostatic filters (washable)
  • 64-67 CFM (31-32 L/s) at 0.3" wg or 55-56 CFM (26 L/s) at 0.4" wg
  • 4" side port duct connections
Hide Description
Manuals (3)
Specs
Max Airflow (CFM):

104

Duct Size:

4"

Voltage:

115v

Hertz:

60

Amperage:

0.36

Wattage:

40

Length (Inches):

18-7/16"

Width (Inches):

10-1/8"

Height (Inches):

17.25"

Air Flow Capacity (CFM):

67

Min Airflow (CFM):

42

Speeds:

1

Weight (lbs):

26 lbs.

Warranty:

Limited Lifetime (Aluminum Core)

5 Year (Parts)

7 Year (Motor)

×
1 Video

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.