Pros, Join Our TradeMaster Program!
Description
The Stiebel Eltron SHC Mini-tank frees up precious space while providing plenty of hot water for hand washing or kitchen type applications. Why store 30 or more gallons of hot water when 4 gallons or even 2.5 gallons are sufficient for the job.
Capacity: 1 Appliance
Hide Description
Specs
Capacity (Gallons):

4

Width:

12-7/25"

Amps (120V):

11

KW (120V):

1.2

Height (Inches):

19.75"

Width (Inches):

12-5/8"

Depth (Inches):

12-1/2"

Warranty:

6 Tank Warranty/ 2 Year Parts

×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET
5 Videos

    1 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.