Pros, Join Our TradeMaster Program!
Description
The SHR 11004 Commercial Heat Recovery Ventilation system (HRV) complements today's tight buildings. The SHR11005R is especially design for applications that require a fresh air motorized shut off damper and a fifth port to recirculate indoor air. Fantech Heat Recovery Ventilators (HRV) are designed to supply air into a building while exhausting an equal amount of contaminated air to the outside. The aluminum heat exchange core transfers sensible energy between air steams resulting in tempering of the supply air and reduced loads on the HVAC system.

Features:
  • Powder coated 20-gauge G90 galvanized steel cabinets
  • Fully insulated with 1" foil-faced fiberglass insulation to prevent condensation
  • Blowers - (4) maintenance free Ebm-Papst motors w/ backward motorized impellers
  • Aluminum heat recovery cores
  • Dual service doors & reversible electrical box
  • Push-push configuration
  • Three speeds
  • Recirculation defrost desgin
  • MERV1 washable filters
  • 550-1,050 CFM @ 0.4" w.g.
  • External low voltage contacts
  • Full length drain pan
  • Outdoor ducts on the same side
  • By-Pass Module (BPM0820) for recirculation
Read more
Specs
Application:
Commercial
Duct Size:
8" X 20"
8"
20"
Voltage:
120v
Hertz:
60
Amperage:
11
Blower:
120v
60 Hz
2.7 Amps
Phase:
1
Min Airflow (CFM):
550
Max Airflow (CFM):
1050
Length (Inches):
46-1/2"
Air Flow Capacity (CFM):
550-1050
Width (Inches):
51.4"
Height (Inches):
24"
Speeds:
3
Weight (lbs):
267 lbs
Warranty:
3-Year Limited Warranty on Motor
Limited Lifetime Warranty on Aluminum Core
3-Year Limited Warranty on Electrical Components
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.