Pros, Join Our TradeMaster Program!
Description
Fantech Heat Recovery Ventilators (HRV) are designed to supply air into a building while exhausting an equal amount of contaminated air to the outside. The aluminum heat exchanger core transfers sensible energy between air streams resulting in tempering of the supply air and reduced loads on the HVAC system. The SHR 1400 Commercial Heat Recovery Ventilation system (HRV) complements today's tight buildings.

Features:
  • Airflow up to 1428cfm @ 0.4" PS
  • Push-push configuration
  • Removable screw terminal for easy connection
  • Dual service doors & reversible electrical box
  • External three position switch (Low/Standby/High)
Read more
Manuals (1)
Specs
Application:
Commercial
Voltage:
120v
Hertz:
60
Amperage:
10.6
Air Flow Capacity (CFM):
640-1428
Phase:
1
Min Airflow (CFM):
640
Max Airflow (CFM):
1428
Speeds:
3
Warranty:
3-Year Limited Warranty on Motor
Limited Lifetime Warranty on Aluminum Core
3-Year Limited Warranty on Electrical Components
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.