Pros, Join Our TradeMaster Program!
Description
Note: Image displayed may not represent actual product.

Suitable for very large residential or small commercial applications, the compact SHR 260RD comes with access panels on both sides of the unit for installation versatility. The unit is designed for higher static pressure and higher airflow applications. The unit brings a continuous supply of fresh air into a home while exhausting an equal amount of contaminated air. During winter, fresh incoming air is tempered by the heat that is transferred from the outgoing air so you save on energy costs, while during summer, the incoming air is pre-cooled if the house is equipped with an air cooling system. The SHR 260RD is equipped with automatic defrost mechanisms so you can use your HRV all year long.

Features:
  • Compact design
  • Backward curved blade motors
  • Electrostatic filters (washable)
  • Two aluminum heat recovery core
  • Removable screw terminal for easy connection
  • Access doors on two sides of the cabinet for multiple installation arrangements and for better serviceability
  • Improved core guide channels for easy removal of core
  • Weighs 80 lbs
Hide Description
Manuals (2)
Specs
Duct Size:

8"

Speeds:

3

Max Airflow (CFM):

267

Voltage:

120v

Amperage:

2.5

Wattage:

300

Warranty:

5 Year Parts

7 Year Motor

Limited Lifetime Warranty on Aluminum Core

×
1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.