Pros, Join Our TradeMaster Program!
Description
A Heat Recovery Ventilator is a complete whole house ventilation system that incorporates a supply motor and an exhaust motor in one unit. It is designed to bring a continuous supply of fresh air into the home while exhausting an equal amount of contaminated air. HRVs use what is known as a "sensible" heat recovery core. The special aluminum core transfers heat from the exhaust air stream to the incoming air stream. Fresh incoming air is tempered by the heat that is transferred from the outgoing air so you save on energy costs. HRVs are designed for colder areas of the country that have longer heating seasons as well as drier desert areas of the South.

Features:
  • Powder coated 22-gauge galvanized steel cabinets
  • Fully insulated with 1" aluminum foil-face high density foam
  • (4) ebm direct drive external rotor motors with backward incline impellers
  • Aluminum heat recovery core
  • Compact design
  • Features double doors
  • Mounting: Suspended by chains and hooks
  • Three speeds
  • Recirculation defrost model
  • External screw type dry contacts for quick connection of remote controls
  • (4) Electrostatic filters (washable)
  • 65-267 CFM (31-126 L/s) @ 0.4" w.g.
  • 3' plug-in power cord
  • 8" side port duct connections
Hide Description
Specs
Duct Size:

8"

Voltage:

115v

Hertz:

60

Amperage:

2.5

Wattage:

300

Length (Inches):

27-7/8"

Width (Inches):

25-1/8

Height (Inches):

20.5"

Air Flow Capacity (CFM):

65-267

Max Airflow (CFM):

267

Min Airflow (CFM):

65

Speeds:

3

Weight (lbs):

103 lbs

Warranty:

5 Year Parts

7 Year Motor

Limited Lifetime Warranty on Aluminum Core

×

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.