Pros, Join Our TradeMaster Program!
Description
The SHR 6904 Commercial Heat Recovery Ventilation system (HRV) complements today's tight buildings. Fantech Heat Recovery Ventilators (HRV) are designed to supply air into a building while exhausting an equal amount of contaminated air to the outside. The aluminum heat exchange core transfers sensible energy between air steams resulting in tempering of the supply air and reduced loads on the HVAC system.

Features:
  • Powder coated 20-gauge galvanized steel cabinets
  • Fully insulated with 1" foil-faced fiberglass insulation to prevent condensation
  • Blowers - (2) maintenance-free Ebm-Papst backward inclined motorized impellers
  • Aluminum heat recovery cores
  • Dual service doors & reversible electrical box
  • Push-pull configuration
  • Three speeds
  • Fan shutdown defrost
  • MERV1 washable filters
  • 250-690 CFM @ 0.4" w.g.
  • External low voltage contacts
  • Full length drain pan
  • Outdoor ducts on the same side
Read more
Specs
Application:
Commercial
Duct Size:
8" x 14"
14"
8"
Voltage:
120v
Hertz:
60
Amperage:
5.5
Blower:
115v
60 Hz
2.7 Amps
Phase:
1
Max Airflow (CFM):
690
Length (Inches):
36.3"
Min Airflow (CFM):
250
Width (Inches):
36.3"
Height (Inches):
24"
Air Flow Capacity (CFM):
250-690
Speeds:
3
Weight (lbs):
225 lbs
Warranty:
3-Year Limited Warranty on Motor
3-Year Limited Warranty on Electrical Components
Limited Lifetime Warranty on Aluminum Core
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.