Pros, Join Our TradeMaster Program!
Description
The Prestige boiler features a uniquely designed stainless steel heat exchanger and offers 95% efficiency. The Prestige has the capability to modulate the firing rate to 25% of its rated input and is available in 5 sizes; a 60, 110 Stand Alone, 175, 250 and 399. This modulation means fewer cycles resulting in lower operating costs. A smart and equally convenient User Interface Module displays system status and fully adjustable parameter values as well as diagnostic codes for easy troubleshooting and optimum system performance.

When combined with a Smart Series Indirect Fired Water, Prestige provides cost-effective, reliable heat and an abundant supply of domestic hot water. The Prestige can be direct out of a sidewall with PVC pipe. The Prestige requires minimal installation space, operates quietly and features an attractive jacket with a digital control panel. The boiler is equipped with a stainless steel premix burner and is available in a natural gas or propane.

Triangle Tube Boiler Installation & Warranty Information:

We recommend that the installation of all Triangle Tube Boilers be done by a licensed, trained and qualified technician with the proper knowledge and background.

Should you experience an issue during the installation or the initial startup of the unit, please do not contact the manufacturer. You should have the technician that installed the unit contact either us or the manufacturer. Triangle Tube cannot accept any service or warranty calls from anybody but a licensed technician.

Neither we or Triangle Tube can be held liable for improper installation and operation of any Triangle Tube boiler product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.
Read more
Specs
Fuel Type:
Natural Gas
Efficiency:
95%
System Type:
Hydronic (Water)
Features:
Wall Mounted
EI/Spark Ignition
Condensing
Direct Vent
Product Type:
Boiler
Depth (Inches):
16"
Vent Size:
3"
BTU Input:
110000
BTU Output:
86000
Warranty:
10 Year Limited Warranty on Tank/1 Year Limited Warranty on Parts
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

16 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.