Pros, Join Our TradeMaster Program!
Description
Specifications
  • Volts: 208V
  • kW: 3.0kW
  • Amps: 14.4A
  • Temp Rise F at .5 GPM: 41 Degrees
  • Recommended Wire Size: 14AWG

Features
  • Compact "point of use" design
  • Designed or smaller applications such as bathroom sinks
  • Cold water feed only
  • On demand hot water - no delay
  • Easy installation - only one cold water line needs to be brought to lavatory
  • Easy plumbing - no sweat joints, 3/8" compression fittings factory fitted, mount directly next to point of use on wall
  • 99% efficient
Read more
Specs
Min Flow (GPM):
0.5
Max Flow (GPM):
0.7
Flow Rate:
0.5-0.7 GPM
Voltage:
208v
Amps (208V):
14.4
KW (208V):
3
Warranty:
5 Year Limited Warranty Against Leaks/1 Year Limited Warranty on Parts and Electrical Components
Height (Inches):
10.75"
Width (Inches):
5-1/4"
Depth (Inches):
2-7/8"
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

7 Videos

    5 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.