Pros, Join Our TradeMaster Program!
Description
Features
  • For a kitchen or bar sink
  • Only needs cold water line (cold water feed only)
  • Suited to serve two sinks in close proximity. (DL Option)
  • Compact design for point of use application
  • 99% efficient
  • Available with constant flow control aerator.
  • Bottom or rear entry electric

Specifications
  • Volts: 277V
  • kW: 9.0kW
  • Amps: 33A
  • Temperature Rise F at 0.75 GPM: 82 Degrees
  • Temperature Rise F at 1 GPM: 61 Degrees
  • Temperature Rise F at 1.5GPM: 41 Degrees
  • Recommended Wire Size: 8AWG
  • Spec Options:DL and FC (See Spec Sheet)

Note: Flexible Connectors are available and must be purchased separately.
  • EX176: 3/8" Compression x 1/2" FIP - 16" faucet supply
  • EX177: 3/8" Compression x 3/8" Compression - 16" faucet supply
Read more
Specs
Application:
2 Sinks
Voltage:
277v
Amps (277V):
33
KW (277V):
9
Warranty:
5 Year Limited Warranty Against Leaks/1 Year Limited Warranty on Parts and Electrical Components
Height (Inches):
10.75"
Width (Inches):
5-1/4"
Depth (Inches):
2-7/8"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

7 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.