Pros, Join Our TradeMaster Program!
Description
Features
  • Advance Control Board
  • Active Energy Management with Power Modulating Controls
  • Flexible installation configurations
  • Easy to Use Digital User Interface
  • Field Adjustable Set Point
  • Flow Meter Technology
Read more
Specs
Amperage:
36
Voltage:
277v
Kilowatts (KW):
10
Max Flow (GPM):
0.2
Warranty:
5 Year Limited Warranty Against Leaks/1 Year Limited Warranty on Parts and Electrical Components
Height (Inches):
3"
Width (Inches):
5"
Length (Inches):
12"
Width:
5-1/4"
Height (Inches):
10.75"
Flow Rate:
0.5-2.0 GPM
Fuel Type:
Electric
Max Flow (GPM):
2
Min Flow (GPM):
0.5
Depth (Inches):
2-87/100"
Efficiency:
99%
Water Connection:
1/2"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.