Pros, Join Our TradeMaster Program!
Description
Features
  • Lowest activation in industry with 0.2 GPM turn on flow
  • Active energy management with power modulating controls
  • Microprocessor temperature control with digital display for thermostatic accuracy
  • Field adjustable set point range between 70-140 F. Factory set at 120 F (3.5kW and below set at 105 F).
  • Special settings of higher or lower range available based on options
  • Silent Operation (except for SPEX0122240T)
  • Mounts in any orientation
  • Flow meter activates heater only on demand (no standby heat loss)
  • Install unit at point-of-use to eliminate long pipe runs
  • Eliminate costly mixing valve
  • Compact size fits almost anywhere for flexible installation; suitable for ADA compliant facilities
  • Cover Material: ABS-UL 94 5VA
  • Element Type: Replaceable cartridge - bare wire
  • Element Material: Ni Chrome
Read more
Specs
Kilowatts (KW):
7.5
Voltage:
240v
Amperage:
32
Max Operating Pressure:
140 PSI
Min Operating Pressure (PSI):
30
Max Pressure (PSI):
150
Min Flow (GPM):
0.5
Max Flow (GPM):
2.0
Fuel Type:
Electric
Efficiency:
99%
Width:
5-1/4"
Height (Inches):
10.75"
Flow Rate:
0.5-2.0 GPM
Fuel Type:
Electric
Max Flow (GPM):
2
Min Flow (GPM):
0.5
Depth (Inches):
2-87/100"
Efficiency:
99%
Water Connection:
1/2"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.