Pros, Join Our TradeMaster Program!
Description
Specifications
  • Volts: 277 V
  • kW: 9.0 kW
  • Amps: 33 A
  • Temp Rise F at 0.75 GPM: 82 Degrees
  • Recommended Wire Size: 10 AWG

Features
  • Endless hot water – no storage capacity to run out
  • Fits almost anywhere; suitable for ADA compliant facilities
  • Save water and time by installing unit at point-of-use to eliminate long pipe runs
  • Reduces installation cost and materials
  • Cut energy waste (no standby heat loss)
  • No venting
  • Purge technology engages upon start-up to avoid dry-fire occurrence
  • Easy, flexible installation
  • Ready out of the box
  • Over temperature protection
  • Real-time response to flow
  • Operation feedback via an intuitive LED indicator
  • Blinking patterns indicate system status
Read more
Manuals (2)
Specs
Flow Rate:
0.75-2 GPM
Voltage:
277v
Amps (277V):
33
KW (277V):
9
Warranty:
5 Year Limited Warranty Against Leaks/1 Year Limited Warranty on Parts and Electrical Components
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.