Pros, Join Our TradeMaster Program!
Description
Applications:
  • Handwashing
  • Kitchen/bar/utility sinks
  • Fixed-flow
  • Designed for a single sensor faucet or meter faucet
Specifications:
  • Volts: 240V
  • kW: 9.5kW
  • Amps: 40A
  • Temperature Rise F at 1 GPM: 65 Degrees
  • Temperature Rise F at 1.5GPM: 43 Degrees
  • Temperature Rise F at 2GPM: 32 Degrees
  • Recommended Wire Size: 8AWG
Features:
  • Handwashing
  • Kitchen/bar/utility sinks
  • Fixed-flow
  • Designed for a single sensor faucet or meter faucet
  • Self-diagnostics
  • Intelligent controls
  • InfoCue - visible LED indicator
  • SafeStartâ„¢ technology
  • Mounts in any orientation
  • Compact size
  • Only one cold water line needed for installation
  • No T&P relief valve needed (check local codes)
  • Integral 3/8" compression fittings
  • Control system activates heater only on demand
  • Bare wire technology
  • High temperature limit switch (ECO - automatic energy cut-off)
  • Low activation flow starting at 0.25 GPM turn on (model dependent)
  • Warranty, five (5) years limited on leaks, one (1) year parts
Read more
Manuals (3)
Specs
Voltage:
240v
Amps (240V):
40
KW (240V):
9.5
Warranty:
5 Year Limited Warranty Against Leaks/1 Year Limited Warranty on Parts and Electrical Components
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    1 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.