Pros, Join Our TradeMaster Program!
Description
Rebate
Think Green, Save Green. Rebate and incentive programs provide cash-back to consumers for the purchase of appliances that meet certain energy efficiency standards. Most states are offering rebates in the $50 to $250 range. You can search for rebates in your area from here.

Note: Isolation valves are not included but are recommended for installation.

The NEW T-D2-IN/OS model was specifically designed for light commercial applications, including small restaurants and beauty salons. The T-D2-IN/OS offers all the features of the "Revolutionary T-K3-Pro" model and now has an outside specific model along with a max flow rate of 10.0GPM.

Utilizing HRS35 copper alloy for the heat exchanger tubing, the T-D2-IN/OS is also suited for heavier-residential usages such as space-heating and domestic recirculation systems. The TM-RE30 is included with T-D2-IN and T-D2-OS

TM-RE30 Remote Control is included:
Specifications:
  • Flow Rate: Maximum 10.0 GPM
  • Gas Inputs: 11,000 to 199,000 BTU per hour
  • Energy Factor Rating: 0.83
  • Inlet Gas Pressure: Min: 5.0" W.C. / Max 10.5" W.C.
  • Dimensions: 20.3" H x 13.8" W x 8.5" D
  • Direct Vent Capability
  • Electric Ignition
Hide Description
Specs
Application:

2-4 Showers

Product Type:

Tankless Heater

Venting Requirement:

Category III Stainless Steel

Vent Type:

Direct Vent Convertible

Fuel Type:

Natural Gas

Installation Type:

Indoor Only

Energy Factor:

0.83

Vent Size:

4"

BTU (Max):

199000

BTU (Min):

11000

Inlet Gas Pressure:

5.0-10.5"W.C.

Manifold Pressure:

2.0-2.5"W.C.

Energy Star Rated:

No

Height (Inches):

20.25"

Width (Inches):

13-3/4"

Depth (Inches):

9-1/2"

×
7 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.